21003-3967
Description
58X3967 THERMO CERAM OIL SEAL ; 9.25"IDX11.25"OD
Part # 21003-3967
BDI # 364470
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
616360
21003-9257
Description
58X9257 THERMO-CERAM OIL SEAL ; 9.173"IDX10.375"OD
Part # 21003-9257
BDI # 364527
Features
Housing Bore - Millimeter:
263.525
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
10.375
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
9.173
Shaft Diameter - Millimeter:
232.994
Inch - Metric:
Inch