YRTC150-XL
Description
YRTC150-XL X-LIFE AXIAL/RADIAL RLR BRG ; 150MM X 240MM X 40MM
Part # YRTC150-XL
BDI # 24862807
Features
Height - Millimeter:
40
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
150
Height - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
GS81136
Description
GS81136 BEARING HOUSING LOCATING WASHER ; NON RETURNABLE 183MM ID X 225MM OD
Part # GS81136
BDI # 1173703
Features
Height - Millimeter:
10
Bore 1 - Inch:
7.205
Bore 2 - Millimeter:
183
Height - Inch:
0.394
Bore 2 - Inch:
7.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
81136-M
Description
81136-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81136-M
BDI # 1172198
Features
Height - Millimeter:
34
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
1.339
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81134-TV
Description
81134-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81134-TV
BDI # 18316518
Features
Height - Millimeter:
34
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
172
Height - Inch:
1.339
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
1
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.039
Bore 2 - Inch:
6.299
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No