23172CAMC3P55W507
Description
23172CAMC3P55W507 SPHERICAL RLR BEARING ; 360MM BOREX600MM ODX192MM W
Part # 23172CAMC3P55W507
BDI # 1184839
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24172CAME4C3
Description
24172CAME4C3 SPHERICAL ROLLER BEARING ; 360MM BOREX600MM ODX243MM W 2-ROW
Part # 24172CAME4C3
BDI # 20400626
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24176CAME4C3
Description
24176CAME4C3 SPHERICAL ROLLER BEARING ; 380MM BOREX620MM ODX243MM W 2-ROW
Part # 24176CAME4C3
BDI # 20400628
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24180CAME4C3
Description
24180CAME4C3 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W
Part # 24180CAME4C3
BDI # 20400630
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23080CAMP55W507
Description
23080CAMP55W507 SPHERICAL ROLLER BEARING ; 400MM BOREX600MM ODX148MM W
Part # 23080CAMP55W507
BDI # 1184637
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing