BH-810
Description
BH-810 NEEDLE ROLLER BEARING ; 1/2" BORE 3/4" OD 5/8" WID
Part # BH-810
BDI # 1085979
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591855
Self Aligning:
No
6004ZZC3
Description
6004ZZC3 BALL BEARING ; 20MM X 42MM X 12MM SHIELDED SR
Part # 6004ZZC3
BDI # 553662
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6213ZZC3
Description
6213ZZC3 DEEP GROOVE BALL BEARING ; 65MM X 120MM X 23MM SHIELDED SR
Part # 6213ZZC3
BDI # 552347
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
J-2412
Description
J-2412 NEEDLE ROLLER BEARING ; 1-1/2" BORE 1-7/8" OD 3/4" WID
Part # J-2412
BDI # 1087255
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592272
Self Aligning:
No
HJ-243320.2RS
Description
HJ-243320.2RS NEEDLE ROLLER BEARING ; 1-1/2" BORE 2-1/16" OD 1-1/4" WID
Part # HJ-243320.2RS
BDI # 1086963
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592033
Self Aligning:
No