P6420M290-N
Description
P6420M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755666
Part # P6420M290-N
BDI # 24303514
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P6420M340-N
Description
P6420M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755667
Part # P6420M340-N
BDI # 24303516
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed