H60B24F X 1-1/8
Description
H60B24F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 1.125IN BORE 24T STD KW & SS
Part # H60B24F-1B
BDI # 916859
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore