2060B23
Description
2060B23 ROLLER CHAIN SPROCKET ; 2060 CHAIN 23 TEETH SINGLE ROW
Part # 2060B23
BDI # 617496
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35864
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Rough Bore
2060B12
Description
2060B12 ROLLER CHAIN SPROCKET ; 2060 CHAIN 12 TEETH SINGLE ROW
Part # 2060B12
BDI # 617485
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35853
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Rough Bore
DMD-A2060-1 DOFF LINK;D5434
Description
DMD-A2060-1 DOFF LINK ; D5434
Part # 101960474; DMD-A2060-1 DOFF LINK;D5434
BDI # 20855302
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
2060
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No
RC2060HLATT W/SPCL A-2 ATT
Description
RC2060HLATT W/SPCL A-2 ATT CHAIN ; SPCL A-2 ON 12TH&14TH PT REPEAT 12TIMES
Part # RC2060HLATT
BDI # 24753467
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Steel
Chain Series:
Double Pitch Heavy Conveyor
Other Features:
With A2 Attachment| Attachment Spacing at Every 12 and 14 Link | Special Coated Pin
2060B15H 1-3/8 KW 2SS
Description
2060B15H 1-3/8 KW 2SS ; ROLLER CHAIN SPROCKET
Part # 2060B15H 1-3/8 KW 2SS
BDI # 21573656
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Finished Bore