11908 / 1.19X2.125X0.313 CRWHA1 R
Description
CRSEAL 11908 / 1.19X2.125X0.313 CRWHA1 R ; DBL LIP SEAL
Part # 11908
BDI # 1240026
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.19
Shaft Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603378
G16X24X3-C
Description
G16X24X3-C RADIAL ROTARY SHAFT SEAL ; POR NON-RETURNABLE
Part # G16X24X3-C
BDI # 1172946
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
G40X50X4-C
Description
G40X50X4-C RADIAL ROTARY SHAFT SEAL ; POR 40MM X 4MM SINGLE LIP NBR
Part # G40X50X4-C
BDI # 1172964
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
G16X22X3
Description
G16X22X3-C RADIAL ROTARY SHAFT SEAL ; POR 16MM ID X 22MM OD X 3MM W
Part # G16X22X3-C
BDI # 1172945
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
G15X23X3-C
Description
G15X23X3-C RADIAL ROTARY SHAFT SEAL ; POR NON-RETURNABLE 15MM ID X 23MM OD
Part # G15X23X3-C
BDI # 1172944
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric