BSF1560DDUHP2B
Description
BSF1560DDUHP2B FLANGE BRNG, 15MM DIA BORE 60MM OD 2 ROWS 25MM W (SMARTCATALOG)
Part # BSF1560DDUHP2B
BDI # 25264129
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring