https://www.bdiexpress.com/medias/INDDODENDCVR-ECC-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyMXxpbWFnZS9qcGVnfGFHTTNMMmc0WWk4eE1EZzBPVE0yTmprNU9UQTNNQzlKVGtSRVQwUkZUa1JEVmxKZlJVTkRYMEpNVlVWZk16QXdlRE13TUM1cWNHY3wxOGZmZTdkOTA2ZDc5NTBjMzgzODZlMDI0NTkxNjA2NjQ5OWQwYTRiOGFlNzQ2NTc2ZDc1MTVhMzkzZDZhMmVm
https://www.bdiexpress.com/medias/INDDODENDCVR-ECC-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyMXxpbWFnZS9qcGVnfGFHTTNMMmc0WWk4eE1EZzBPVE0yTmprNU9UQTNNQzlKVGtSRVQwUkZUa1JEVmxKZlJVTkRYMEpNVlVWZk16QXdlRE13TUM1cWNHY3wxOGZmZTdkOTA2ZDc5NTBjMzgzODZlMDI0NTkxNjA2NjQ5OWQwYTRiOGFlNzQ2NTc2ZDc1MTVhMzkzZDZhMmVm
DODGE
DODGE
#128966 , ECC-EZ-210
DODGE DODGE
Description
ECC-EZ-210 BEARING END COVER ; METAL DETECTABLE CLOSED END
End Cover; Closed; Metal Detectable Snap On; 3-5/8" Outside Diameter; 1-21/32" Width; High-Density Polyethylene Housing; Blue
Part #
128966
BDI #
260181
Details
6.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/%23128966-,-ECC-EZ-210/p/260181
Your Price
$ 6.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
EAN
0782475232871
Product Group - BDI
M06110
Noun
Cover
Keyword String
End
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.05
Product Detail
End Cover
Product Specification
Closed; Metal Detectable Snap On; 3-5/8" Outside Diameter; 1-21/32" Width; High-Density Polyethylene Housing; Blue
Long Description
End Cover; Closed; Metal Detectable Snap On; 3-5/8" Outside Diameter; 1-21/32" Width; High-Density Polyethylene Housing; Blue

