TIMKEN
TIMKEN
20SBT32
TIMKEN TIMKEN
Description
20SBT32 THRUST SPHERICAL PLAIN BEARING ; 2"X3.1875"X1.13" WID
Plain Bearing; 50.8MM X 80.962MM X 23.37MM
Part #
20SBT32
BDI #
1312203
Details
469.62
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/20SBT32/p/1312203
Your Price
$ 469.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.671
EAN
0087796020016
Product Group - BDI
B04264
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.timken.com
Product Detail
Plain Bearing
Product Specification
Plain Bearing; 50.8MM X 80.962MM X 23.37MM
Long Description
Plain Bearing; 50.8MM X 80.962MM X 23.37MM


