Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3211GS 5/8 https://www.bdiexpress.com/medias/INDB-GXXXXXX-BRG-GS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4NHxpbWFnZS9qcGVnfGFHUTNMMmhrWVM4eE1EZzBPVE16T0RNeU56QTNNQzlKVGtSQ0xVZFlXRmhZV0ZoZlFsSkhYMGRUWHpNd01IZ3pNREF1YW5CbnxjYzdiZDNkYTk5NDgwODMwM2NlNzA2ZjU5OTAxNTg3NjBkZmIyYjg5YWI1Yjc0YTgwMzBhZGE1YzUyOTA4NThi
174806 Bearings 

BOSTON GEAR BOSTON GEAR

3211GS 5/8

Description

3211GS 5/8 ROLL END PLAIN BEARING ; 5/8"X3.76"X2" W LIMITED AVAILABILITY

Roll End Bearing; 5/8" Bore; 3.76" Outside Diameter; 2" Width; Nylatron GS; For 4" Outside Diameter | 11 Gage Steel Tube

Part #

57193

BDI #
174806

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

298.58 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 298.58 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.227
EAN
0781711571934
Product Group - BDI
B04264
Noun
Bearing
Keyword String
Roll End
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.501
Product Detail
Roll End Bearing
Product Specification
5/8" Bore; 3.76" Outside Diameter; 2" Width; Nylatron GS
Long Description
Roll End Bearing; 5/8" Bore; 3.76" Outside Diameter; 2" Width; Nylatron GS; For 4" Outside Diameter | 11 Gage Steel Tube