Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

90X12VK https://www.bdiexpress.com/medias/INDHAWENDCAP-451945-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjV8aW1hZ2UvanBlZ3xhREEyTDJnM01TODVOemMzTURRMk1qVTNOamswTG1wd1p3fDY5NzE2NjE0ZjA0OTY1Yjc4NzczZjgyYTU3ODIzMWM5MzlkZWMyZWU2NzcxMzJhM2I4ZjFmOTQ5ZDdjN2ExMDg
452227 Bearings 

HARWAL HARWAL

90X12VK

Description

90X12VK NBR SHAFT SEAL END CAP ; RUBBER COVER STEEL

Bearing End Cap; 90MM X 12MM

Part #

9012VK

BDI #
452227

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

24.05 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.05 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
End Cap
Keyword String
Bearing
Manufacturer URL
Product Detail
Bearing End Cap
Product Specification
Bearing End Cap; 90MM X 12MM
Long Description
Bearing End Cap; 90MM X 12MM