

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1ZGE2
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1ZGE2 RADIAL BEARING ; DBL SHIELD 0.375 IN BORE
FLANGED RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 0.375 IN OUTSIDE DIA 0.875 IN WIDTH 0.2812 IN FLANGE DIA 0.969 IN FLANGE THICKNESS 0.062 IN CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 DYNAMIC LOAD CAPACITY 749 LB STATIC LOAD CAPACITY 320
Part #
1ZGE2
BDI #
26444266

Details
15.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/1ZGE2/p/26444266
Your Price
$ 15.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
FLANGED RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 0.375 IN OUTSIDE DIA 0.875 IN WIDTH 0.2812 IN FLANGE DIA 0.969 IN FLANGE THICKNESS 0.062 IN CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 DYNAMIC LOAD CAPACITY 749 LB STATIC LOAD CAPACITY 320