https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGC8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTd8aW1hZ2UvanBlZ3xhRFE0TDJnNE1DOHhNRFl5TnpZMk16Z3lNamczT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIUXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDM5ZTJmZGVkZGQzNThmOWU1MGQ5Njg3NGJjMTQ0NGJmMTFiZDlhNDRmZDQ4MzNjOTM4NTQ5ZGM3YzlkMWQ4MA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGC8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTd8aW1hZ2UvanBlZ3xhRFE0TDJnNE1DOHhNRFl5TnpZMk16Z3lNamczT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIUXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDM5ZTJmZGVkZGQzNThmOWU1MGQ5Njg3NGJjMTQ0NGJmMTFiZDlhNDRmZDQ4MzNjOTM4NTQ5ZGM3YzlkMWQ4MA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1ZGG1
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1ZGG1 RADIAL BEARING, DOUBLE SEAL 20MM BORE (SMARTCATALOG)
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 20 MM OUTSIDE DIA 42 MM WIDTH 12 MM NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 MAX RPM 15 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6004-2RS
Part #
1ZGG1
BDI #
26425359
Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/1ZGG1/p/26425359
Your Price
$ 15.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 20 MM OUTSIDE DIA 42 MM WIDTH 12 MM NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 MAX RPM 15 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6004-2RS
