Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1ZGK1 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGH6-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MTZ8aW1hZ2UvanBlZ3xhRE13TDJoallpOHhNRFl4T0RVeE1UZzRORE14T0M5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIU0RaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDVjMDQxODc4MDAxZDEzZmVkNjQ0NDhlNDRlNTk5N2U2YmE5NjQ5ZDM0ZWRjYzMyZjczMzFjMDk5MmM4MDgwOQ
26425364 Ball Bearings 

DAYTON MANUFACTURING DAYTON MANUFACTURING

1ZGK1

Description

1ZGK1 RADIAL BEARING ; DOUBLE SHIELD 17MM BORE

RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 17 MM OUTSIDE DIA 30 MM WIDTH 7 MM FLANGE DIA 32.5 MM FLANGE THICKNESS 1.5 MM CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 MAX RPM 18 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIA

Part #

1ZGK1

BDI #
26425364

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
RADIAL BALL BEARING SINGLE ROW DOUBLE SHIELDED BORE DIA 17 MM OUTSIDE DIA 30 MM WIDTH 7 MM FLANGE DIA 32.5 MM FLANGE THICKNESS 1.5 MM CHROME STEEL SHIELD MATERIAL ABEC TOLERANCE 1 MAX RPM 18 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIA