Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21XU40 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGC8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTd8aW1hZ2UvanBlZ3xhRFE0TDJnNE1DOHhNRFl5TnpZMk16Z3lNamczT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIUXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDM5ZTJmZGVkZGQzNThmOWU1MGQ5Njg3NGJjMTQ0NGJmMTFiZDlhNDRmZDQ4MzNjOTM4NTQ5ZGM3YzlkMWQ4MA
26421100 Ball Bearings 

DAYTON MANUFACTURING DAYTON MANUFACTURING

21XU40

Description

21XU40 RADIAL BEARING ; DBL SEAL 1IN BORE 2IN OD 1/2IN WD

RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 1.0 IN OUTSIDE DIA 2.0 IN WIDTH 0.5 IN NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 DYNAMIC LOAD CAPACITY 2 261 LB STATIC LOAD CAPACITY 1 364 LB MAX RPM 11 000 RPM CHROME STEEL BEARING MATERIAL CHROME

Part #

21XU40

BDI #
26421100

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.87 / each
$ 30.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 1.0 IN OUTSIDE DIA 2.0 IN WIDTH 0.5 IN NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 DYNAMIC LOAD CAPACITY 2 261 LB STATIC LOAD CAPACITY 1 364 LB MAX RPM 11 000 RPM CHROME STEEL BEARING MATERIAL CHROME