Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4205-BB-TVH https://www.bdiexpress.com/medias/INDFAGBRGXXX-DRB-OPEN-PLST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNTd8aW1hZ2UvanBlZ3xhR0pqTDJnME15OHhNRFV4TVRNek5ETTBNalk0Tmk5SlRrUkdRVWRDVWtkWVdGaGZSRkpDWDA5UVJVNWZVRXhUVkY4ek1EQjRNekF3TG1wd1p3fGYxNmUzZGQ3Yzc1MzhjNGM5ZDdlNmEzYmI0ZDkyZWNjZTY1YWUwNmY0NzgwNjdhYjc5NTRlNWYyZjBkY2M3Yzc
1144360 Ball Bearings 

FAG FAG

4205-BB-TVH

Description

4205-BB-TVH DEEP GROOVE BALL BEARING ; DOUBLE ROW

Ball Bearing; Double Row; 52MM Outside Diameter; 18MM Outer Race Width; Plastic Cage; C0-Medium Internal Clearance

Part #

4205-BB-TVH

BDI #
1144360

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.7139 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.159
EAN
4026677966087
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.351
Product Detail
Ball Bearing
Product Specification
Double Row; 52MM Outside Diameter; 18MM Outer Race Width; Plastic Cage; C0-Medium Internal Clearance
Long Description
Ball Bearing; Double Row; 52MM Outside Diameter; 18MM Outer Race Width; Plastic Cage; C0-Medium Internal Clearance