https://www.bdiexpress.com/medias/INDSCEBRGXXX-ACB1-2SL-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODh8aW1hZ2UvanBlZ3xhRFkzTDJoa01TOHhNRFV4TnpjNU16UXpPVGMzTkM5SlRrUlRRMFZDVWtkWVdGaGZRVU5DTVY4eVUweGZRbEpmTXpBd2VETXdNQzVxY0djfDczMjQzZGE0NTgxZWMwNDFiZGEwOTE1NWJiNzdjYzc1M2Q5MThiYmRmOWEyYzFjMmRjNWJmODFhZjE5MTdhZmU
https://www.bdiexpress.com/medias/INDSCEBRGXXX-ACB1-2SL-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5ODh8aW1hZ2UvanBlZ3xhRFkzTDJoa01TOHhNRFV4TnpjNU16UXpPVGMzTkM5SlRrUlRRMFZDVWtkWVdGaGZRVU5DTVY4eVUweGZRbEpmTXpBd2VETXdNQzVxY0djfDczMjQzZGE0NTgxZWMwNDFiZGEwOTE1NWJiNzdjYzc1M2Q5MThiYmRmOWEyYzFjMmRjNWJmODFhZjE5MTdhZmU
SCHEERER BEARING
SCHEERER BEARING
11970-BX
SCHEERER BEARING SCHEERER BEARING
Description
11970-BX CONTACT BALL BEARING ; FOUR POINT
Angular Contact Ball Bearing; 1219MM BORE; 1295MM Outside Diameter; 51MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; C0-Medium Internal Clearance; Brass Cage; 4 Point; 1 (Single)
Part #
11970-BX
BDI #
26321058
Details
65216.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/11970-BX/p/26321058
Your Price
$ 65,216.51 / each
$ 65,217.00 / each BDIExpress
$ 65,217.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
47.628
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
105
Product Detail
Angular Contact Ball Bearing
Product Specification
Angular Contact Ball Bearing; 1219MM BORE; 1295MM OD; 51MM Wid; 2 Seals
Long Description
Angular Contact Ball Bearing; 1219MM BORE; 1295MM Outside Diameter; 51MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; C0-Medium Internal Clearance; Brass Cage; 4 Point; 1 (Single)

