https://www.bdiexpress.com/medias/INDNSKBRGXXX-ACB1-OPEN-POLY-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4ODd8aW1hZ2UvanBlZ3xhRFJoTDJoak55OHhNRFV4TnpjNE1UYzNORE0yTmk5SlRrUk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJQVEZsZlJFSmZNekF3ZURNd01DNXFjR2N8MzIzOTVjYTdkZTg5NTMzOTk2OWJjOGViMDRjY2EzMGI0M2M4YzkyZjZjNDljMTBkMzMwYzliYTg4MTYyOGUxMQ
NSK
NSK
120BAR10STYNDBELP-01
NSK NSK
Description
120BAR10STYNDBELP-01 ANGULAR CONTACT BRG
Angular Contact Ball Bearing; 120MM BORE; 180MM Outside Diameter; 54MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 2 (1 Pair); Extra Light Preload; Duplex-Back to Back Mount
Part #
120BAR10STYNDBELP-01
BDI #
22998462
Details
9399.200867090001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/120BAR10STYNDBELP-01/p/22998462
Your Price
$ 9,399.20 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
5
EAN
0029176820830
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Preload
Extra Light
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
11.023
Long Description
Angular Contact Ball Bearing; 120MM BORE; 180MM Outside Diameter; 54MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 2 (1 Pair); Extra Light Preload; Duplex-Back to Back Mount
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh