Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13292-4P https://www.bdiexpress.com/medias/INDSCEBRGXXX-ACB1-2SL-NYLON-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzZ8aW1hZ2UvanBlZ3xhRGd5TDJoak15OHhNRFV4TnpjNU16QXhNemM1TUM5SlRrUlRRMFZDVWtkWVdGaGZRVU5DTVY4eVUweGZUbGxNVDA1Zk16QXdlRE13TUM1cWNHY3wwODkzMjllMDM3MzFlNzNjYjE5ZmJjOWU3ZDBmNWIzZTcxYjM4NmYxMmQ4YjQ4NmU0OWI3YjliNWE0NzM0MDYz
26309140 Angular Contact Ball Bearings 

SCHEERER BEARING SCHEERER BEARING

13292-4P

Description

13292-4P 4-POINT CONTACT BALL BEARING ; 5.63"ID 9.803"OD 1.339"W

Angular Contact Ball Bearing; 143MM BORE; 249MM Outside Diameter; 34MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; C0-Medium Internal Clearance; Nylon Cage; 4 Point; 1 (Single)

Part #

13292-4P

BDI #
26309140

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2305.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,305.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
6.804
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
15
Product Detail
Angular Contact Ball Bearing
Product Specification
Angular Contact Ball Bearing; 143MM BORE; 249MM OD; 34MM Wid; 2 Seals
Long Description
Angular Contact Ball Bearing; 143MM BORE; 249MM Outside Diameter; 34MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; C0-Medium Internal Clearance; Nylon Cage; 4 Point; 1 (Single)