Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2MV206WICRDUL https://www.bdiexpress.com/medias/MFRTIMBRGXXX-2MV-2R-OPN-PH-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwMnxpbWFnZS9qcGVnfGFHSXlMMmhqTlM4eE1UQTNNakV6TURVME56YzBNaTlOUmxKVVNVMUNVa2RZV0ZoZk1rMVdYekpTWDA5UVRsOVFTRjh6TURCNE16QXdMbXB3Wnd8MDMyYzFmMjgxMTRiYThjZDhjNjA2ZjEwY2Q0ZDVkM2UyNjA0YjQ0NGY0ZTFmMzU3YjhiNGIxOWZjYmNlZDVlZQ
29093668 Angular Contact Ball Bearings 

TIMKEN TIMKEN

2MV206WICRDUL

Description

2MV206WICRDUL BALL BEARING, SUPER PRECISION (SMARTCATALOG)

Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 32MM Width; Open; Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; Phenolic Cage; 15 Degree; 2 (1 Pair)

Part #

2MV206WICRDUL

BDI #
29093668

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1090.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,090.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
1
EAN
013992120595
Weight / US pound
0.86
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 7 | ISO P4
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Number of Bearings
2 (1 Pair)
Preload
Light
Mounting Arrangement
Duplex
Inch - Metric
Metric
Other Features
Machined Window Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.425
Long Description
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 32MM Width; Open; Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; Phenolic Cage; 15 Degree; 2 (1 Pair)
Width
1.26 Inch | 32 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh