https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
SKF
SKF
3214 A
SKF SKF
Description
3214 A ANG CONTACT BALL BEARING ; 70MM IDX125MM ODX39.7MM WD DBL ROW
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 39.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3214 A
BDI #
1415481
Details
393.46
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3214-A/p/1415481
Your Price
$ 393.46 / each
$ 394.00 / each BDIExpress
$ 394.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.77
EAN
7316570253665
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5214 A
Weight / LBS
3.859
Long Description
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 39.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
4.921 Inch | 125 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

