https://www.bdiexpress.com/medias/INDROLXXXXXX-33092RS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgwMTV8aW1hZ2UvanBlZ3xhRFEzTDJnMVlpOHhNREU1TnpNMU56TXpNRFEyTWk5SlRrUlNUMHhZV0ZoWVdGaGZNek13T1RKU1UxOHdNVjh6TURCNE16QXdMbXB3Wnd8YmI1OTVmOWIzNGZlMDM2ODNlYmQ4MzgzODBiNTU0MGY4MjIyNmQ4NzMxOTk2ZjBiMDc2MThhNzA2M2NjNjdlOA
ROLLWAY BEARING
ROLLWAY BEARING
3309 2RS
ROLLWAY BEARING ROLLWAY BEARING
Description
3309 2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
3309 2RS
BDI #
24005705
Details
262.97382737000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3309-2RS/p/24005705
Your Price
$ 262.97 / each
$ 413.71 / each BDIExpress
$ 413.71 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.39
EAN
0637410095823
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.06
Long Description
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
1.772 Inch | 45 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh