https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-3-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzNzl8aW1hZ2UvanBlZ3xhRE5sTDJnMFlTOHhNRGcyTURFM01EazJPVEV4T0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4elgxTlNYek13TUhnek1EQXVhbkJufGE3MTljNTU0ZTM5NjQ2YmZjMDRiZDExMTdlZDVkMmE4ZWZjMTcwOWExYzU3OTEyYzFlY2VkMjE0M2NmMTYxZWI
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-STL-3-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzNzl8aW1hZ2UvanBlZ3xhRE5sTDJnMFlTOHhNRGcyTURFM01EazJPVEV4T0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4elgxTlNYek13TUhnek1EQXVhbkJufGE3MTljNTU0ZTM5NjQ2YmZjMDRiZDExMTdlZDVkMmE4ZWZjMTcwOWExYzU3OTEyYzFlY2VkMjE0M2NmMTYxZWI
NSK
NSK
3310NRJC3
NSK NSK
Description
3310NRJC3 ANGULAR CONTACT BALL BEARING ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)
Part #
3310NRJC3
BDI #
1185709
Details
476.89
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3310NRJC3/p/1185709
Your Price
$ 476.89 / each
$ 477.00 / each BDIExpress
$ 477.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2
EAN
0029176072666
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
Yes
Cage Material
Steel
Contact Angle
32 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
3310NRJC3
Weight / LBS
4.167
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)
Width
1.748 Inch | 44.4 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

