Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3313 DNRCBM https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB2-OPEN-BR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxM3xpbWFnZS9qcGVnfGFEY3lMMmd3WVM4eE1UQTNNakV6TXpjNU1UYzNOQzlKVGtSVFMwWkNVa2RZV0ZoZlFVTkNNbDlQVUVWT1gwSlNYMU5TWHpNd01IZ3pNREF1YW5CbnxkYjcyZmQ2MGQxYzEyNGJhOTg4OTM5MzEzYzVlZGVkZDQ1NWM0ZTVhNmY4ZGFlNDk3YmIyNWI3MGIxZjI3ZmRj
1260812 Angular Contact Ball Bearings 

SKF SKF

3313 DNRCBM

Description

3313 DNRCBM ANG CONTACT BALL BEARING ; 65MM BORE 140MM OD 58.7MM WD

Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; Yes Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)

Part #

3313 DNRCBM

BDI #
1260812

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1336.94 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,336.94 / each
$ 1,337.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.37
EAN
7316571251981
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
CB
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | Normal Axial Internal Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
3313 DNRCBM
Weight / LBS
9.342
Long Description
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; Yes Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
5.512 Inch | 140 Millimeter
Width
2.311 Inch | 58.7 Millimeter
Bore
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh