Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5203-ZW https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL0-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ5ODh8aW1hZ2UvanBlZ3xhR1EwTDJneFlpOHhNREEzTmpVME5UazNORE13TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV3d1h6TXdNRmd6TURBdWFuQm58MmQ4NTQ2OGIwZDE5Yzk0M2ZmYWIwZWQ5MTI0NDljZWIyNWI1YmRiYzJkZjc3NTg0YjE2M2RmOWNiZWUwMzNkNw
25116723 Angular Contact Ball Bearings 

PEER BEARING PEER BEARING

5203-ZW

Description

PER.5203-ZW RADIAL BALL BEARING ; 17MMX40MMX17.46MM

Angular Contact Ball Bearing; Double Row; 17MM Bore; 40MM Outside Diameter; 17.463MM Width; Steel Cage Material; 1 Metal Shield Enclosure

Part #

PER.5203-ZW

BDI #
25116723

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

100.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 100.94 / each
$ 101.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF WWW.PEERBEARING.COM
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.092
EAN
1200106984733
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.peerbearing.com
Weight / LBS
0.211
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 17MM Bore; 40MM Outside Diameter; 17.463MM Width; Steel Cage Material; 1 Metal Shield Enclosure
Long Description
Angular Contact Ball Bearing; Double Row; 17MM Bore; 40MM Outside Diameter; 17.463MM Width; Steel Cage Material; 1 Metal Shield Enclosure