Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5203KYY2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-PL-EI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDd8aW1hZ2UvanBlZ3xhRGsxTDJnMVpDODVOek00TlRreE5qTXpORE00TG1wd1p3fDZjNDJmM2FkODcyNjk3YzA4OTQ0ZDUwMjdkMTY5Mjc2NmJlYjc3ZWRkYzJlY2Q3YjNkMjFkZTExNzQ0OTM4ZmY
18178051 Angular Contact Ball Bearings 

TRITAN TRITAN

5203KYY2

Description

5203KYY2 ANGULAR CONTACT BALL BEARING ; 0.64 IDX40MM ODX39MM OUTER RING WIDTH

Angular Contact Ball Bearing; 15.875MM Bore; 40MM Outside Diameter; 39MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 1 (Single)

Part #

2101065922

BDI #
18178051

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

50.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 50.47 / each BDIExpress
QTY

Inventory

Total: 38

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.227
EAN
0888569102485
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
43.94MM Wide Inner Width
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
5203KYY2 BL
Weight / LBS
0.75
Long Description
Angular Contact Ball Bearing; 15.875MM Bore; 40MM Outside Diameter; 39MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 1 (Single)
Outside Diameter
1.575 Inch | 40 Millimeter
Width
1.535 Inch | 39 Millimeter
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh