Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5312WLC3 https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODZ8aW1hZ2UvanBlZ3xhRGhrTDJnek5DOHhNRFF5TXpBeE9EYzRNamMxTUM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDUxMzFjNDc0OWJiZTBjOTMxMDM3M2RkMGU0NGY1NDBiZGEyMzIxOWI2MzdiYTUwMGViZjJhNWE0ZDIwMTliODc
25266363 Angular Contact Ball Bearings 

NTN NTN

5312WLC3

Description

5312WLC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 60MMX130MM

Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 54MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring

Part #

5312WLC3

BDI #
25266363

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

695.32 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 695.32 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
4547359540369
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
24 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 54MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring
Bore
2.362 Inch | 60 Millimeter
Width
2.126 Inch | 54 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh