Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5315CG https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODJ8aW1hZ2UvanBlZ3xhREJsTDJnNVpDOHhNRGMyT0RZeE5ERTJNalEyTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMU5VVEY5VFVsOHpNREI0TXpBd0xtcHdad3w3ZjA3ZDhiYWU0MDljMzkxYWMwOWVhMjM3NDk4ZTE5YzA2M2M3YWI3OGI5NTNmOGQ0Yjc2NDkwOGMwZDRjNDg5
663073 Angular Contact Ball Bearings 

SKF SKF

5315CG

Description

5315CG ANG CONTACT BALL BEARING ; 75MMX160MMX68.3MM DOUBLE ROW

Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 68.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)

Part #

5315CG

BDI #
663073

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1507.92 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,507.92 / each
$ 1,508.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.688
EAN
0097741015882
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5315CG
Weight / LBS
12.541
Long Description
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 68.3MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Width
2.689 Inch | 68.3 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh