https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB1-BA-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMjl8aW1hZ2UvanBlZ3xhRGMzTDJnME9TOHhNRFU0TnpJek16TTFNemMxT0M5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTVY5Q1FWOUNTRjh6TURCNE16QXdMbXB3Wnd8NTE2ZjI0OTU0MDdjOTI4MTU4MWEwY2U2NTE4ZjBjZTA5N2E5MWFiNDJmNDIxNDZhZjM4NjZlZWU5ZDVjZjU1Yw
https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB1-BA-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMjl8aW1hZ2UvanBlZ3xhRGMzTDJnME9TOHhNRFU0TnpJek16TTFNemMxT0M5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTVY5Q1FWOUNTRjh6TURCNE16QXdMbXB3Wnd8NTE2ZjI0OTU0MDdjOTI4MTU4MWEwY2U2NTE4ZjBjZTA5N2E5MWFiNDJmNDIxNDZhZjM4NjZlZWU5ZDVjZjU1Yw
SCHEERER BEARING
SCHEERER BEARING
7130-TG
SCHEERER BEARING SCHEERER BEARING
Description
7130-TG ANGLUAR CONTACT BALL BEARING
Angular Contact Ball Bearing; 150MM Bore; 235MM Outside Diameter; 38MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 1 (Single)
Part #
7130-TG
BDI #
25821907
Details
3661.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7130-TG/p/25821907
Your Price
$ 3,661.65 / each
$ 3,662.00 / each BDIExpress
$ 3,662.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
5.897
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
13
Long Description
Angular Contact Ball Bearing; 150MM Bore; 235MM Outside Diameter; 38MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 1 (Single)
Outside Diameter
9.252 Inch | 235 Millimeter
Width
1.496 Inch | 38 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

