https://www.bdiexpress.com/medias/INDSCEBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTd8aW1hZ2UvanBlZ3xhRFJoTDJoalpDOHhNRFV4TnpjMk1EZzJPRE00TWk5SlRrUlRRMFZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxjMWNjOGE5ZGUyMDdjMWI3NDM4YTkwYTY5NGNmZWY4MzVmYTdmMWFhZGU3NDRiNWQ2YzFmNThhODI5MjA5MmQw
https://www.bdiexpress.com/medias/INDSCEBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTd8aW1hZ2UvanBlZ3xhRFJoTDJoalpDOHhNRFV4TnpjMk1EZzJPRE00TWk5SlRrUlRRMFZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxjMWNjOGE5ZGUyMDdjMWI3NDM4YTkwYTY5NGNmZWY4MzVmYTdmMWFhZGU3NDRiNWQ2YzFmNThhODI5MjA5MmQw
SCHEERER BEARING
SCHEERER BEARING
7146-M
SCHEERER BEARING SCHEERER BEARING
Description
7146-M ANGULAR CONTACT BALL BEARING ; 230MM ID 370MM OD 53MM WD
Angular Contact Ball Bearing; 230MM Bore; 370MM Outside Diameter; 53MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Part #
7146-M
BDI #
26315758
Details
6792.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7146-M/p/26315758
Your Price
$ 6,792.85 / each
$ 6,793.00 / each BDIExpress
$ 6,793.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
22.626
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material | Window Style Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
49.88
Long Description
Angular Contact Ball Bearing; 230MM Bore; 370MM Outside Diameter; 53MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Width
2.087 Inch | 53 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Bore
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

