

SCHEERER BEARING
SCHEERER BEARING
718/1700-M
SCHEERER BEARING SCHEERER BEARING
Description
718/1700-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Angular Contact Ball Bearing; 1700MM Bore; 2060MM Outside Diameter; 160MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Part #
718/1700-M
BDI #
26308766

Details
323139.3662
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/718-1700-M/p/26308766
Your Price
$ 323,139.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
2430
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
2430
Long Description
Angular Contact Ball Bearing; 1700MM Bore; 2060MM Outside Diameter; 160MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Bore
66.929 Inch | 1700 Millimeter
Width
6.299 Inch | 160 Millimeter
Outside Diameter
81.102 Inch | 2060 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh