https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1P-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODd8aW1hZ2UvanBlZ3xhR1kwTDJnMk1DOHhNRFF3T1RRM016a3dNRFUzTkM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w5ZDNmNTEzMjEzYzRiY2U0YTQyZDNjMTg0MTkzYTdmYzhhODlkYzA0ZTFiNGZkMDNhNzhkMDk4MDc1MmMyYmU3
https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1P-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3ODd8aW1hZ2UvanBlZ3xhR1kwTDJnMk1DOHhNRFF3T1RRM016a3dNRFUzTkM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w5ZDNmNTEzMjEzYzRiY2U0YTQyZDNjMTg0MTkzYTdmYzhhODlkYzA0ZTFiNGZkMDNhNzhkMDk4MDc1MmMyYmU3
NTN
NTN
7210DB
NTN NTN
Description
7210DB ANGULAR CONTACT BRG ; DUPLEX
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 40MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring
Part #
7210DB
BDI #
25267737
Details
499.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7210DB/p/25267737
Your Price
$ 499.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.91
EAN
4547359442373
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 40MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap ring
Bore
1.969 Inch | 50 Millimeter
Width
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

