https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-OPEN-LR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDl8aW1hZ2UvanBlZ3xhREl4TDJoa09DOHhNRGcyTURJeU1UUXpNVGd6T0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMHhTWDBKU1h6TXdNSGd6TURBdWFuQm58MWViMzBmZTk1NWU3MjA1ZjFkMDg3ZjZmYmE4YTkxOGI5Y2VjN2Y4OWIxMjVlZDVjMDBiYjA3NGQ1ZjEzNjEyNw
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-OPEN-LR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDl8aW1hZ2UvanBlZ3xhREl4TDJoa09DOHhNRGcyTURJeU1UUXpNVGd6T0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMHhTWDBKU1h6TXdNSGd6TURBdWFuQm58MWViMzBmZTk1NWU3MjA1ZjFkMDg3ZjZmYmE4YTkxOGI5Y2VjN2Y4OWIxMjVlZDVjMDBiYjA3NGQ1ZjEzNjEyNw
NSK
NSK
7216BMPC
NSK NSK
Description
7216BMPC ANGULAR CONTACT BALL BEARING ; 80MM BOREX140MM ODX26MM W 1-ROW
Angular Contact Ball Bearing; 80MM Bore; 140MM Outside Diameter; 26MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7216BMPC
BDI #
1187635
Details
606.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7216BMPC/p/1187635
Your Price
$ 606.67 / each
$ 607.00 / each BDIExpress
$ 607.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.49
EAN
0029176102479
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
7216BMPC
Weight / LBS
4.5
Long Description
Angular Contact Ball Bearing; 80MM Bore; 140MM Outside Diameter; 26MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

