Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 7222WN MBR
1350462 Angular Contact Ball Bearings 

TIMKEN TIMKEN

7222WN MBR

Description

7222WN MBR ANGULAR CONTACT BALL BRG ; 110MM ID 200MM OD 38MM WD

Angular Contact Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)

Part #

7222WN MBR

BDI #
1350462

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1247.8656 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,247.87 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.773
EAN
0087796074293
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Bronze
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7222WN MBR
Weight / LBS
10.722
Long Description
Angular Contact Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Outside Diameter
7.874 Inch | 200 Millimeter
Width
1.496 Inch | 38 Millimeter
Bore
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh