1350470
Angular Contact Ball Bearings
TIMKEN
TIMKEN
7228WN MBR SU ; 7228WNMBRSUC1
TIMKEN TIMKEN
Description
7228WN MBR SU ; 7228WNMBRSUC1 ; 140MM ID 250MM OD 42MM WD
Angular Contact Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Part #
7228WN MBR SU
BDI #
1350470

Details
2709.0339000000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7228WN-MBR-SU-;-7228WNMBRSUC1/p/1350470
Your Price
$ 2,709.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
9.634
EAN
0087796076204
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Bronze
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7228WN MBR SU
Weight / LBS
21.24
Long Description
Angular Contact Ball Bearing; 140MM Bore; 250MM Outside Diameter; 42MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Bronze Cage; 40 Degree; 1 (Single)
Bore
5.512 Inch | 140 Millimeter
Width
1.654 Inch | 42 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh