Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7303W DB C1 E5823A https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1P-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNTV8aW1hZ2UvanBlZ3xhRFk1TDJoa09TOHhNRGMyT1RFNU1UZzJNak13TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w1OWNkNThiZDA5NjU0NzI1YmRkNGRlMzQzNGRlMWY3ZjMwZDM5ZTdiOGVjZjIxNDJjN2YyYzBmM2QzODFjZTM0
1350497 Angular Contact Ball Bearings 

TIMKEN TIMKEN

7303W DB C1 E5823A

Description

7303W DB C1 E5823A AC BALL BRG ; NON RETURNABLE 17MM ID 47MM OD 14MM WD

Angular Contact Ball Bearing; 17MM Bore; 47MM Outside Diameter; 28MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C1-Extra Tight Internal Clearance; Steel Cage; 20 Degree; 2 (1 Pair)

Part #

7303W DB C1 E5823A

BDI #
1350497

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

693.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 693.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
23.632
EAN
0087796205291
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
20 Degree
Internal Clearance
C1-Extra Tight
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.52
Long Description
Angular Contact Ball Bearing; 17MM Bore; 47MM Outside Diameter; 28MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C1-Extra Tight Internal Clearance; Steel Cage; 20 Degree; 2 (1 Pair)
Bore
0.669 Inch | 17 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh