Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7315BYG https://www.bdiexpress.com/medias/INDNSKBRGXXX-ACB1-OPEN-Y-PRBR-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4ODN8aW1hZ2UvanBlZ3xhRFJsTDJoa01TOHhNRGcyTURNNU5EQTFNelkyTWk5SlRrUk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMWxmVUZKQ1VsOHpNREI0TXpBd0xtcHdad3w5MGJhYTZkNTUxM2JlZWI0NTlkNTA0MzhkZDI0ZDk4Y2Y2NmQ2ZjhmMWU5NzBiNDk3MTE2NGQ4ODZmMDExMzlk
1187831 Angular Contact Ball Bearings 

NSK NSK

7315BYG

Description

7315BYG ANGULAR CONTACT BALL BEARING ; 75MM BOREX160MM ODX37MM W 1-ROW

Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)

Part #

7315BYG

BDI #
1187831

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

788.98 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 788.98 / each
$ 789.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.93
EAN
0029176019241
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
7315BYG
Weight / LBS
3.3
Long Description
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Bore
2.953 Inch | 75 Millimeter
Width
1.457 Inch | 37 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh