Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7419-DU https://www.bdiexpress.com/medias/INDSCHBRGXXX-ACB1-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1OTF8aW1hZ2UvanBlZ3xhR0kyTDJnNFpDOHhNRFU1T0RNMk9UUTVNekF5TWk5SlRrUlRRMGhDVWtkWVdGaGZRVU5DTVY5RVFsOHpNREI0TXpBd0xtcHdad3wzMmY5MjUzZWY3OTEyMjgyNTdkNDU5MjE4Y2QyZmU4OTUwMTY2M2YwMTdhZTIxZTdmYWM0M2NlODI0MDc2Y2Nh
26337439 Angular Contact Ball Bearings 

SCHEERER BEARING SCHEERER BEARING

7419-DU

Description

7419-DU ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

Angular Contact Ball Bearing; 95MM BORE; 250MM Outside Diameter; 110MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)

Part #

7419-DU

BDI #
26337439

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4122.1012 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,122.10 / pair BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
66
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material | Window Style Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
66
Long Description
Angular Contact Ball Bearing; 95MM BORE; 250MM Outside Diameter; 110MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Width
4.331 Inch | 110 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh