Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7420-M https://www.bdiexpress.com/medias/INDSCEBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTd8aW1hZ2UvanBlZ3xhRFJoTDJoalpDOHhNRFV4TnpjMk1EZzJPRE00TWk5SlRrUlRRMFZDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxjMWNjOGE5ZGUyMDdjMWI3NDM4YTkwYTY5NGNmZWY4MzVmYTdmMWFhZGU3NDRiNWQ2YzFmNThhODI5MjA5MmQw
26315772 Angular Contact Ball Bearings 

SCHEERER BEARING SCHEERER BEARING

7420-M

Description

7420-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

Angular Contact Ball Bearing; 100MM Bore; 265MM Outside Diameter; 60MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)

Part #

7420-M

BDI #
26315772

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3907.9436 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,907.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
41
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material | Window Style Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
41
Long Description
Angular Contact Ball Bearing; 100MM Bore; 265MM Outside Diameter; 60MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 1 (Single)
Width
2.362 Inch | 60 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
10.433 Inch | 265 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh