SCHEERER BEARING
SCHEERER BEARING
LBA-8-301
SCHEERER BEARING SCHEERER BEARING
Description
LBA-8-301 ANGULAR CONTACT BALL BEARING, WITH END PLAY OF .001" TO .003" PER PAIR (SMARTCATALOG)
Angular Contact Ball Bearing; 203MM BORE; 330MM Outside Diameter; 89MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 1 (Single)
Part #
LBA-8-301
BDI #
26337962

Details
12560.4689
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/LBA-8-301/p/26337962
Your Price
$ 12,560.47 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
72
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material | Window Style Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.scheererbearing.com
Long Description
Angular Contact Ball Bearing; 203MM BORE; 330MM Outside Diameter; 89MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 1 (Single)
Width
3.504 Inch | 89 Millimeter
Outside Diameter
12.992 Inch | 330 Millimeter
Bore
7.992 Inch | 203 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh