Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S07003AS0 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-FC-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1M3xpbWFnZS9qcGVnfGFETXhMMmhoTVM4eE1ESXpOVE00TnpVM05qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlHUTE5VVUxOHpNREI0TXpBd0xtcHdad3w5N2FlNTI0YjhkZWQ3MzJhN2JjNTFiMmQ1ZmNjN2Y2NTE1MTZkZDgzNTQ1ZmI5NzNkYzJlYjBhNzVmMDQxZDdm
22925060 Angular Contact Ball Bearings 

KAYDON KAYDON

S07003AS0

Description

KDN.S07003AS0 ANGULAR CONTACT BALL BRG

Angular Contact Ball Bearing; 70MM Bore; 76MM Outside Diameter; 2.5MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 30 Degree; 1 (Single)

Part #

S07003AS0

BDI #
22925060

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3977.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,977.86 / each
$ 3,978.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.02
EAN
0662729463254
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Full Complement | No Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.024
Long Description
Angular Contact Ball Bearing; 70MM Bore; 76MM Outside Diameter; 2.5MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 30 Degree; 1 (Single)
Width
0.098 Inch | 2.5 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
2.992 Inch | 76 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh