GMN BEARINGS
GMN BEARINGS
HY625-2Z T9H P4
GMN BEARINGS GMN BEARINGS
Description
HY625-2Z T9H P4 PRECISION RADIAL BEARING, 5 MM ID X 16MM OD X 5MM WIDTH (SMARTCATALOG)
129375 RPM OIL/103500 RPM GREASE 1760 N STATIC/435 N DYNAMIC LOAD CAPACITY P4 SUPER PRECISION LEVEL METAL SHIELDS CLOSURE TYPE SILICON NITRIDE SI3N4 BALL MATERIAL
Part #
HY625-2Z T9H P4
BDI #
28627466

Details
180.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/HY625-2Z-T9H-P4/p/28627466
Your Price
$ 180.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.01
Product Group - BDI
B00308
Long Description
129375 RPM OIL/103500 RPM GREASE 1760 N STATIC/435 N DYNAMIC LOAD CAPACITY P4 SUPER PRECISION LEVEL METAL SHIELDS CLOSURE TYPE SILICON NITRIDE SI3N4 BALL MATERIAL