Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C100HCUL O-11 https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzOHxpbWFnZS9qcGVnfGFHSmhMMmd4TUM4eE1EYzNNRGs0TXpRNE5UUTNNQzlKVGtSWVdGaENVa2RZV0ZoZlRWQkJRMEl4WDA5ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wzY2JmY2MyOWVmMDNmYzZlNDYwNzk5YjhkMGY3ODBlZGQ5ODEwNmM4MTJjMTBhNGI4MTJiMDA0Y2Q3Njg3MTgz
22387537 Miniature Precision Ball Bearings 

BARDEN BARDEN

C100HCUL O-11

Description

C100HCUL O-11 SPINDLE BEARING ; NON RETURNABLE

Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Ceramic Ball Material; Steel Race Material; Phenolic Cage Material; 1 (Single) Bearing

Part #

C100HCUL O-11

BDI #
22387537

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

598.43 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 598.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.019
EAN
4054364967833
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Ceramic
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Spindle Bearing | Hybrid | Corrosion Resistant Ball | Chrome Plated Ring | Textile Laminated Cage
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
C100HCUL
Manufacturer Internal Number
60682060
Weight / LBS
0.05
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Ceramic Ball Material; Steel Race Material; Phenolic Cage Material; 1 (Single) Bearing
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Inner Race Width
0.315 Inch | 8 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh