Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SR4ASS3 G-2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPSRB-2SHLD-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMHxpbWFnZS9qcGVnfGFHSTRMMmhsTnk4eE1EYzNNREkxTWpNMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlRWQlRVa0pmTWxOSVRFUmZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZDdiMmNlYjNmMTU4MjlmNDQyOTk2YzRiNjgxMTRkOGI4NGE2YTYyNzg1NWQ5NzZhNzU4Y2IzZDUyMjQzMTBmNg
22387712 Miniature Precision Ball Bearings 

BARDEN BARDEN

SR4ASS3 G-2

Description

SR4ASS3 G-2 DEEP GROOVE BALL BEARING

Precision Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 9/32" Inner Race Width; 9/32" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Steel Cage Material; (Single) Bearing

Part #

SR4ASS3 G-2

BDI #
22387712

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

507.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 507.79 / each
$ 508.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.004
EAN
4054364951887
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Stainless Steel
Race Material
Stainless Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | Exxon Beacon 325 Grease | Radial Play Code 3
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
SR4ASS3 G-2
Manufacturer Internal Number
60546852
Weight / LBS
0.035
Long Description
Precision Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 9/32" Inner Race Width; 9/32" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Steel Cage Material; (Single) Bearing
Inner Race Width
0.281 Inch | 7.137 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh