

BARDEN
BARDEN
SR6SS3 G-2
BARDEN BARDEN
Description
SR6SS3 G-2 BALL BEARING
Precision Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Inner Race Width; 9/32" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Steel Cage Material; (Single) Bearing
Part #
SR6SS3 G-2
BDI #
15068906

Details
291.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/SR6SS3-G-2/p/15068906
Your Price
$ 291.49 / each
$ 292.00 / each BDIExpress
$ 292.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.012
EAN
4054364951894
Product Group - BDI
B04270
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Stainless Steel
Race Material
Stainless Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | Exxon Beacon 325 Grease | Radial Play Code 3
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
SR6SS3 G-2
Manufacturer Internal Number
60547060
Weight / LBS
0.04
Long Description
Precision Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Inner Race Width; 9/32" Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Stainless Steel Ball Material; Stainless Steel Race Material; Steel Cage Material; (Single) Bearing
Inner Race Width
0.281 Inch | 7.137 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Outer Race Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh