Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OE6802-RPR https://www.bdiexpress.com/medias/INDEDTBRGXXX-20883311-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NDR8aW1hZ2UvanBlZ3xhRFl6TDJnM1l5OHhNREE1TXpjeE5URTVNemc0Tmk5SlRrUkZSRlJDVWtkWVdGaGZNakE0T0RNek1URmZNekF3ZURNd01DNXFjR2N8ZjM5MmZjZTI5MzViMTAwOTAwOGJjYzY3ZjExYmIxMjM0YTQzZWU1ZTQ2ZDUyOTJmOTJlMjI3OTNjYjg3ZTdiOA
22507158 Ball Bearings 

EDT CORP EDT CORP

OE6802-RPR

Description

OE6802-RPR RADIAL BALL BEARING ; BROWN POLY-ROUND

Ball Bearing; 15MM Bore; 24MM Outside Diameter; 5MM Length Thru Bore; Radial Poly-Round; Brown Finish

Part #

OE6802RPR

BDI #
22507158

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

217.83998444000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 217.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.141
EAN
0883450566100
Product Group - BDI
B04264
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.edtcorp.com
Product Detail
Ball Bearing
Product Specification
15MM Bore; 24MM Outside Diameter; 5MM Length Thru Bore; Radial Poly-Round; Brown Finish
Long Description
Ball Bearing; 15MM Bore; 24MM Outside Diameter; 5MM Length Thru Bore; Radial Poly-Round; Brown Finish