https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-QUDRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3NHxpbWFnZS9qcGVnfGFERTVMMmhsTWk4eE1EZ3lNVFF5TWpJNE5EZ3pNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFGVlJGSlFURjlTUkY5RFIxOHpNREI0TXpBd0xtcHdad3w3YmY4YTUyNDM0ZjM1NzQ0ODc1NmNlMTVlNzJkYWVkOGNhZjhiNzBlNTg2OTQ2YmM5N2Q4YjYzMmIyYmVmMjlm
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPACBB-QUDRPL-RD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3NHxpbWFnZS9qcGVnfGFERTVMMmhsTWk4eE1EZ3lNVFF5TWpJNE5EZ3pNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxQkJRMEpDWDFGVlJGSlFURjlTUkY5RFIxOHpNREI0TXpBd0xtcHdad3w3YmY4YTUyNDM0ZjM1NzQ0ODc1NmNlMTVlNzJkYWVkOGNhZjhiNzBlNTg2OTQ2YmM5N2Q4YjYzMmIyYmVmMjlm
TIMKEN
TIMKEN
2MM9120WICRQUL
TIMKEN TIMKEN
Description
2MM9120WICRQUL PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET QUAD
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 96MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MM9120WI QUL
BDI #
1334186
Details
9667.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM9120WICRQUL/p/1334186
Your Price
$ 9,667.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.196
EAN
0087796206052
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9120WI QUL
Weight / LBS
11.441
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 96MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

