https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624021-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDR8aW1hZ2UvanBlZ3xhRFV3TDJneFl5OHhNRFU0TnpJeE1UY3lOamczT0M5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRd01qRmZNekF3ZURNd01DNXFjR2N8MmE5Y2RjMDRmNDBlOTAxYzkyMTFmYWQ0Mjk5M2U2OTBjZTdkM2ZlYjcyNzVjNGY3MTc2MjAwODM2OTJkODEzNw
https://www.bdiexpress.com/medias/INDTIMXXXXXX-24624021-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDR8aW1hZ2UvanBlZ3xhRFV3TDJneFl5OHhNRFU0TnpJeE1UY3lOamczT0M5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpRd01qRmZNekF3ZURNd01DNXFjR2N8MmE5Y2RjMDRmNDBlOTAxYzkyMTFmYWQ0Mjk5M2U2OTBjZTdkM2ZlYjcyNzVjNGY3MTc2MjAwODM2OTJkODEzNw
TIMKEN
TIMKEN
2MM9307WICRSUM
TIMKEN TIMKEN
Description
2MM9307WI SUM PRECISION BALL BEARING ; POR P4S
Precision Ball Bearing; 35MM Bore; 55MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
2MM9307WI SUM
BDI #
24624281
Details
668.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/2MM9307WICRSUM/p/24624281
Your Price
$ 668.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.077
EAN
0087796325050
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4 | ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Manufacturer Item Number
2MM9307WI SUM
Weight / LBS
0.17
Long Description
Precision Ball Bearing; 35MM Bore; 55MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 7 | ISO P4 | ABEC 9 | ISO P2 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

